Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Hand-held rivet pliers ZEBRA with long chuck

915.11 - UNSPSC 27112402
German Engineered
Hand-held rivet pliers ZEBRA with long chuck Hand-held rivet pliers ZEBRA with long chuck
Hand-held rivet pliers ZEBRA with long chuck

Delivery

In stock delivery from our warehouses.
0 Review(s)

Universal, hand-held steel riveting pliers with exchangeable mouth pieces for the installation of commercial rivets made of aluminum, copper, steel and stainless steel

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:34 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:34 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Compatible Diameters 4.0mm & 4.8mm
Mouthpiece Mounting Length 52 mm
Mouthpiece Mounting Diameter 19 mm
EAN 4011231857543

Features

Diameters of 4.0mm and 4.8mm
Requires low exertion of force in case of short lever distance
Particularly well-suited for hollow profiles

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.